
WIREMOLD 5010LWH Access 5000 Left End Cap Fitting, White
Description
Access™ 5000 series left end cap. Multiple channel capacity. For closing open left end of Access 5000 series raceway base.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Left End Cap Fitting | Material | Nonmetallic |
Color | White | Type | Non-Metallic |
Dimensions | 5-29/32 in OD x 1-3/16 in L | For Use With | Access™ 5000 Series 600 V Raceway Base |
Standards | Buy American Compliant, cULus Listed File E90378 Guide RJTX, UL-5A, Fittings File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed, Section 12-1600 of CEC, NAFTA, RoHS Compliant | Application | For Commercial, Office, Residential |
UPC | 786776050271 |
Packages
10 - UNIT - (10) |