Abbotsford
wrm5010rwh

WIREMOLD 5010RWH Access 5000 Right End Cap Fitting, White

Price $5.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5010RWH
Documents Documents

Description

Access™ 5000 series right end cap. Multiple channel capacity. For closing open right end of Access 5000 series raceway base.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Right End Cap Fitting Voltage Rating 600 V
Material Nonmetallic Type Raceway
Series 5000 Series Standards cULus Listed, UL Listed
Application Commercial, Office and Residential Applications UPC 786776050257

Packages

10 - UNIT - (10)