Abbotsford
wrm502

WIREMOLD 502 1/2-inch 500 Series Bushing Fitting, Ivory

Price $0.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:502

Description

Bushing fitting. Protects wires from abrasion. Bushing slips into open end of 500 series raceway.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Bushing Connection Size 1/2 in
Material Steel Color Ivory/White
Finish ScuffCoat Type Exterior
For Use With 500 and 700 Series Raceway Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC
Application Commercial, Office, Residential UPC 786776189308

Packages

10 - UNIT - (10) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok