![wrm5450a3wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/289286629.jpg?preset=medium)
WIREMOLD 5450A3WH 5400 Three Device Mounting Bracket Fitting, White
Description
Three device 5400 series mounting bracket. Multiple channel capacity. For mounting up to three power or communication devices at one location in-line and offset from 5400TB series raceway. For use with 5507 series faceplates, OrtronicsĀ® (No Suggestions) and series II modules, Pass and Seymour activate series inserts and Wiremold open system communication modules.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Braces and Bracket | Material | Nonmetallic |
Type | Raceway | Series/Model | 5400 Series |
Standards | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC | Application | Commercial, Office and Residential Applications |
UPC | 786776059106 |
Packages
1 - UNIT - 1 |