
WIREMOLD 5450T Twin Snap Device Bracket Fitting, Ivory
Description
Twin snap device bracket fitting. For power or communication devices in a single compartment. For use with 5507 series faceplates ortronics TracJack and series II modules, Pass and Seymour activate series Inserts and Wiremold open system communication modules.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Bracket | Type | Twin Snap |
Dimensions | 2-1/2 in L x 4-7/8 in dia | Color/Finish | Ivory |
For Use With | 5400 Series Raceway | Standards | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC. |
Application | Commercial, Office, Residential | UPC | 786776059137 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |