Abbotsford
wrm5450twh

WIREMOLD 5450TWH 5400 Series Twin Snap Device Bracket Fitting, White

Price $10.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5450TWH
Documents Documents

Description

Twin snap device bracket fitting. For power or communication devices in a single compartment. For use with 5507 series faceplates ortronics TracJack and series II modules, Pass and Seymour activate series inserts and Wiremold open system communication modules.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Device Bracket Fitting Mounting In-Line, Offset
Material Nonmetallic Type Raceway
Series/Model 5400 Dimensions 2-1/2 in L
Color/Finish White Standards E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed For up to 600 V, Meets Section 12-1600 of CEC
Application For Commercial, Office, Residential Applications UPC 786776059144

Packages

1 - UNIT - 1 5 - UNIT - 5