WIREMOLD 5400C 5400 Full Width Raceway Cover , Ivory
Description
Full width 5400 series raceway cover. Multiple channel capacity. For use with 5400TB series raceway. Packed in 48 ft per carton.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Cover | Color | Ivory |
Type | Raceway | Series/Model | 5400 |
Dimensions | 5 in OD x 8 ft L | For Use With | 5400 Series Raceway |
Standards | UL-5A, cULus Listed, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC | Application | For Commercial, Office, Residential Use |
UPC | 786776100433 |
Packages
48 - UNIT - (48) |