![wrm5406twh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/289281951.jpg?preset=medium)
WIREMOLD 5406T-WH 5400 Twin Cover Clip, White
Description
Twin cover clip. For covering joint where two pieces of 5400TC cover come together.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover Clip | Material | Nonmetallic |
Color/Finish | White | Type | Twin, Snap, Non-Metallic |
Dimensions | 2-5/8 x 1 in | For Use With | 5400 Series Raceway |
Standards | cULus Listed Raceway: File E90378 Guide RJTX, Flammability of UL-5A, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600 V, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776536843 |
Packages
10 - UNIT - (10) |