
WIREMOLD 5410 5400 Series Blank End Fitting, Ivory
Description
Blank end fitting. Closes off end runs of 5400 series raceway. Has four 1/2 inch trade size knockouts for end feed.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank End Fitting | Color | Ivory |
Type | Non-Metallic | Dimensions | 1-7/8 in L |
For Use With | 5400 Series 600 V Raceway | Standards | cULus Listed File E90377 Guide RJYT |
Application | Commercial, Office, Residential | UPC | 786776100334 |
Packages
10 - UNIT - (10) |