![wrm5411fowh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/289282477.jpg?preset=medium)
WIREMOLD 5411FO-WH 5400 Series Radiused Full Capacity Flat Elbow Fitting, White
Description
Radiused full capacity flat elbow fitting. For right angle turns on the same surface. Integral dividers provide 2 inch cable bend radius for UTP and fiber optic installations. Ideal for lay in or pull through installations.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flat Elbow | Connection Size | 1-11/16 x 5-1/4 in |
Connection Type | Snap-On | Material | Plastic |
Color | White | Finish | Coated |
Type | Fiber Ready | Series/Model | 5400 |
Dimensions | 183 mm W x 198 mm H | For Use With | 5400 Series Raceway |
Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776540932 |
Packages
1 - UNIT - 1 |