Abbotsford
wrm5411fowh

WIREMOLD 5411FO-WH 5400 Series Radiused Full Capacity Flat Elbow Fitting, White

Price $37.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5411FO-WH

Description

Radiused full capacity flat elbow fitting. For right angle turns on the same surface. Integral dividers provide 2 inch cable bend radius for UTP and fiber optic installations. Ideal for lay in or pull through installations.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Flat Elbow Connection Size 1-11/16 x 5-1/4 in
Connection Type Snap-On Material Plastic
Color White Finish Coated
Type Fiber Ready Series/Model 5400
Dimensions 183 mm W x 198 mm H For Use With 5400 Series Raceway
Standards cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-1600 of CEC Application Commercial, Office, Residential
UPC 786776540932

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok