![wrm5415fowh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/289283070.jpg?preset=medium)
WIREMOLD 5415FO-WH 5400 Series Raduised Full Capacity Tee Fitting, White
Description
Raduised full capacity tee fitting. A full capacity tee fitting for branching raceway at right angles. Provides separation of services and 2 inch cable bend radius for UTP and fiber optic installations.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Material | Nonmetallic |
Color | White | Type | Non-Metallic |
Dimensions | 9-7/8 in OD x 14-1/4 in L | For Use With | 5400 Series Raceway |
Standards | cULus Listed File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, Fittings File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for Upto 600 V, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776565584 |
Packages
1 - UNIT - 1 |