Abbotsford
wrm5418fowh

WIREMOLD 5418FO-WH 5400 Series Radiused Full Capacity External Elbow Fitting, White

Price $25.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5418FO-WH
Documents Documents

Description

Bend radius 5400 series full capacity external elbow. Multiple channel capacity. Integral dividers provide 2 inch cable bend radius for UTP and fiber optic installations. Use the 5418FO as a radius alternative to 5418. For right angle turns around external corners.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name External Elbow Connection Size 1-11/16 x 5-1/4 in
Material Nonmetallic Color White
Type Raceway Dimensions 6-7/8 in L
For Use With 5400 Series Raceway Standards cULus Listed Raceway File E90378 Guide RJTX, UL-5A, Fittings File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for Upto 600 V, Meets Section 12-1600 of CEC
Application For Commercial, Office and Residential UPC 786776540970

Packages

1 - UNIT - 1