Abbotsford
wrm5507t1wh

WIREMOLD 5507T1-WH 5500 Series Single Receptacle Faceplate Fitting, White

Price $7.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5507T1-WH
Documents Documents

Description

Single receptacle faceplate fitting.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Faceplate Type Raceway
Series 5500 Series Number of Gangs 1
Length 1.59 in Material Nonmetallic
Color White Width 1.891 in
Mounting Adjustable Standards NAFTA Certified, RoHS Compliant, cULus Listed Raceway:File E90378 Guide RJTX, Complies with flammability requirements of UL-5A, Fittings:File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600V, Meets Section 12-1600 of CEC,, Buy American Act Compliant
Application Commercial and Residential Applications UPC 786776104516

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok