
WIREMOLD 5703WH 500/700 Supporting Clip Fitting, White
Description
Supports lengths of 500 and 700 Series Raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Support Clip | Type | Exterior |
Material | Steel | Color | White |
Dimensions | 2-1/2 in L | For Use With | 500 and 700 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776189322 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |