![wrm5701](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/289706836.jpg?preset=medium)
WIREMOLD 5701 500/700 Coupling Fitting
Description
Coupling fitting. Joins and supports length of 500 or 700 series raceway. One coupling included with each length of raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Coupling | Material | Steel |
Color | Silver | Type | Exterior |
Dimensions | 2 in L | For Use With | 500 and 700 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776189315 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |