Abbotsford
wrm5715wh

WIREMOLD 5715WH 500/700 Series Tee Fitting, White

Price $10.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5715WH
Documents Documents

Description

Connects branches of 700 Series Raceway at right angles. When used with 700 Series Raceway, break out crescent twistout in cover.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Tee Fitting Material Steel
Color White Finish ScuffCoat
Type Low Profile Dimensions 7/8 in OD x 2-1/2 in L
For Use With 500 and 700 Series Raceway Standards cULus File E4751 Guide RJPR, NEC 386, CEC 12-1600
Application For Commercial, Office and Residential Use UPC 786776562828

Packages

1 - UNIT - 1 10 - UNIT - 10