Abbotsford
wrm656

WIREMOLD 656 1500/2600 Series Overfloor Raceway Cover Removal Tool, Steel

Price $49.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:656
Documents Documents

Description

Removal tool. Single channel capacity. For removing cover of 1500 and 2600 series overfloor raceways.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Overfloor Raceway Cover Removal Tool Voltage Rating 600 V
Material Steel Type Raceway
Series 1500, 2600 Series Color Silver
Standards cULus Listed Application Commercial and Office Applications
UPC 786776081954

Packages

1 - UNIT - 1 10 - UNIT - 10