![wrm712wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285496086.jpg?preset=medium)
WIREMOLD 712WH45 Degree 700 Series Flat Elbow Fitting, White
Description
Small surface non-metallic raceway system is the ideal choice for a homeowner that wants to extend circuits or communication cabling in their home. Surface non-metallic raceway allows you to add fixtures and outlets without disturbing the drywall, plaster or insulation in your home. The leading choice of professionals is now available for your DIY project.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flat Elbow | Material | Steel |
Color | White | Type | 45° |
For Use With | 500 and 700 Series Raceway | Standards | cULus Listed |
Application | For Commercial, Office | UPC | 786776149869 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |