
WIREMOLD 806-WH 1-inch 800 Series Cover Clip Fitting, White
Description
Cover clip fitting. For covering joint where two pieces of 800BAC series raceway cover come together.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover Clip | Type | Exterior |
Size | 7/16 x 1-5/16 in | Material | Plastic |
Color | White | Dimensions | 1 in L |
For Use With | 400, 800, 2300 and 2300D Series Raceway | Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776190359 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |