WIREMOLD 800BAC 1-5/16x7/16 inch 800 Series Raceway Base & Cover Non Metallic, Ivory
Description
Raceway base and cover. Low-profile, two-piece raceway with durable, textured PVC ivory or white finishes. Available in 5 ft length. Supplied with wide adhesive tape along its entire length.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Base and Cover | Voltage Rating | 600 V |
Material | Plastic | Type | Raceway |
Series | 800 | Color | Ivory |
Dimensions | 5 ft L x 33 mm W x 11.1 mm H | Mounting | Snapper |
Standards | UL-5A, cULus Listed, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776099706 |
Packages
100 - UNIT - (100) |