WIREMOLD 815 7/16 x 1-5/16 in 800 Series Tee Fitting, Ivory
Description
Tee fitting for branching of raceway running at right angles.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Connection Size | 7/16 x 1-5/16 in |
Material | PVC | Color | Ivory |
Type | Raceway | Dimensions | 4-1/8 in L |
For Use With | 400, 800, 2300 and 2300D Series Raceway | Standards | cULus Listed File E90378 Guide RJTX, Complies Flammability of UL-5A, File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed, Meets Section 12-2600 of CEC |
Application | For Commercial, Office, Residential Use | UPC | 786776099744 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |