WIREMOLD 815-WH 4-1/8 inch 800 Series Tee Fitting Non Metallic, White
Description
Tee fitting for branching of raceway running at right angles.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Connection Type | Snap-On |
Material | Plastic | Color | White |
Type | Raceway | Dimensions | 7/16 x 1-5/16 in OD x 4-1/8 in L |
For Use With | 400, 800, 2300 and 2300D Series Raceway | Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776523331 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |