Abbotsford
wrm817wh

WIREMOLD 817-WH 2 inch 90 Degree 800 Series Internal Elbow Fitting Non Metallic, White

Price $3.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:817-WH

Description

Internal elbow fitting. For right angle turns around internal corners.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Internal Elbow Connection Size 7/16 x 1-5/16 in
Connection Type Snap-On Material PVC
Color White Type Raceway
Series/Model 800 Dimensions 2 in L
For Use With 400, 800, 2300 and 2300D Series Raceway Standards cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC
Application Commercial, Office, Residential UPC 786776523348

Packages

1 - UNIT - 1 10 - UNIT - 10