WIREMOLD 818 800 Series External Elbow Fitting, Ivory
Description
External elbow. Single channel capacity. For right angle turns around external corners.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Connection Size | 7/16 x 1-5/16 in |
Connection Type | Snap-On | Material | PVC |
Color | Ivory | Type | 90°, External |
Dimensions | 2 in L | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed File E90378 Guide RJTX, Complies Flammability of UL-5A, File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed, Meets Section 12-2600 of CEC | Application | For Commercial, Office, Residential Use |
UPC | 786776099768 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |