Abbotsford
wrm818

WIREMOLD 818 800 Series External Elbow Fitting, Ivory

Price $3.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:818
Documents Documents

Description

External elbow. Single channel capacity. For right angle turns around external corners.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Elbow Connection Size 7/16 x 1-5/16 in
Connection Type Snap-On Material PVC
Color Ivory Type 90°, External
Dimensions 2 in L For Use With 400, 800, 2300 and 2300D Series Raceway
Standards cULus Listed File E90378 Guide RJTX, Complies Flammability of UL-5A, File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed, Meets Section 12-2600 of CEC Application For Commercial, Office, Residential Use
UPC 786776099768

Packages

1 - UNIT - 1 10 - UNIT - 10