
WIREMOLD 810A2-WH 1-7/16x4-1/4x1-1/2 inch 400/800 Series Entrance End Fitting , White
Description
Entrance end fitting. For connecting 400 or 800 series raceway with 1/2 inch trade size conduit or armored cable. 1/2 inch trade size knockout on end and bottom.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Entrance End Fitting | Material | PVC |
Color | White | Type | Raceway |
Dimensions | 7/16 x 1-5/16 in OD x 4-1/4 in L | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776165265 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |