WIREMOLD 810B 1/2-inch 800 Series Blank End Fitting, Ivory
Description
Blank end fitting. Single channel capacity. For closing open end of 800BAC series raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank End Fitting | Material | PVC |
Color | Ivory | Finish | Textured |
Type | Raceway | Dimensions | 1/2 in L |
For Use With | 400, 800, 2300 and 2300D Series Raceway | Standards | cULus Listed File E90377 Guide RJYT |
Application | Commercial, Office, Residential | UPC | 786776190366 |
Packages
5 - UNIT - (5) | 20 - UNIT - 20 |