WIREMOLD 811 7/16 x 1-5/16 in 800 Series Flat Elbow Fitting, Ivory
Description
Flat elbow fitting. For right angle turns on same surface.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flat Elbow | Connection Size | 7/16 x 1-5/16 in |
Connection Type | Snap-On | Material | PVC |
Color | Ivory | Finish | Coated |
Type | 90° | Series/Model | 800 |
Dimensions | 2-1/2 in L | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776190380 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 |