Abbotsford
wrmcm2u2nor

WIREMOLD CM2-U2NOR CM 2A Dual Flushmount Nordx/Cdt Unloaded Module, Ivory

Price $4.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:CM2-U2NOR

Description

Dual flush mount Nordx/Cdt unloaded module. Accepts MDVOFlex jacks and fiber modules.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Unloaded Module Type NordX/CDT
Material Plastic Series/Model CM
Color/Finish Ivory Mounting 2A Dual Flush
Application Data UPC 786776190571

Packages

5 - UNIT - (5) 25 - UNIT - 25