Abbotsford
wrmcmepla

WIREMOLD CM-EPLA CM End Plate, Ivory

Price $7.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:CM-EPLA
Documents Documents

Description

End plate with two outlet ID labels with clear covers and two matching screw covers. Required when mounting modules into 4050, 5450, 5550 and WSA07-4A device mounting brackets and the V2444D-2Aand 2344SD-2A 2-gang divided raceway box.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name End Plate Material Plastic
Color Ivory Type CM Series - Data Modules
Series/Model CM Series Mounting Bracket
Standards cULus Listed, NAFTA, RoHS Compliant Application For Data Connection
UPC 786776137491

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok