
WIREMOLD CG4047WX 4047 2-Gang Cover One Duplex Receptacle Installed, Gray
Description
Includes one Pass & Seymour Duplex Receptacle with 12" wire leads installed on bracket. NOTE: Certified to Canadian Safety Standards for sale in Canada.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover | Material | Steel |
Type | 2-Gang | Series/Model | 4000 Series |
Color/Finish | Gray/ScuffCoat | For Use With | 4000 Series Raceway |
Includes | Pass and Seymour Duplex Receptacle with 12 ft in Wire Leads Installed on Bracket | Standards | Buy American Compliant, cULus Listed, UL E41751 Listed, RoHS Compliant |
Application | For Commercial, Institutional and Industrial Applications | UPC | 786776050837 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |