![wrmcg4050](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297727474.jpg?preset=medium)
WIREMOLD CG4050 4000 Series Device Mounting Bracket Fitting, Gray
Description
Device mounting bracket fitting. High impact plastic mounting bracket and trim plate. Overlaps raceway cover for a seamless transition with cover fittings. Accepts 5507 faceplates, as well as Wiremold open system communication modules ortronics TracJack and series II inserts and Pass and Seymour activate series inserts. To mount TrakJack modules, use 55074TJ or 55076TJ faceplates.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Mounting Bracket Fitting | Material | Plastic |
Series/Model | 4000 | Dimensions | 6 in L x 7/16 in D |
Color/Finish | Gray | For Use With | 5507 Faceplate, Wiremold Open System Communication Module, Ortronics TracJack and Series II Insert, and Pass & Seymour Activate Series Insert |
Includes | Trim Plate | Standards | UL File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-1600 of CEC |
UPC | 786776028522 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |