Abbotsford
wrmcg6007c1

WIREMOLD CG6007C-1 6000 Series Single-Gang Device Plate Fitting, Gray

Price $21.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:CG6007C-1
Documents Documents

Description

Single gang device plate fitting. For vertical mounting of single gang devices. Use with industry standard faceplates for electrical and communication devices. Can also be used with 4000B series.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Device Plate Type Multiple-Channel
Series 600 Number of Gangs 1
Material Steel Color Gray
Width 2.5 in For Use With 6000 Series Raceways
Standards cUL Listed, RoHS Compliant Application For Vertical Mounting 1-Gang Devices on Undivided Raceway
UPC 786776049015

Packages

1 - UNIT - 1 20 - UNIT - 20