WIREMOLD CG6007C-2 6000 Series Two-Gang Device Plate Fitting, Gray
Description
Two gang device plate fitting. For installation of two gang devices or two vertically mounted single gang devices on undivided raceway. Use with industry standard double gang faceplates for electrical and communication devices. Can also be used with 4000B series.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Plate | Type | Multiple-Channel |
Series | 600 | Number of Gangs | 2 |
Material | Steel | Color | Gray |
Width | 4-5/16 in | For Use With | 6000 Series Raceways |
Standards | cUL Listed, RoHS Compliant | Application | For Vertical Mounting 1-Gang Devices on Undivided Raceway |
UPC | 786776049039 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |