WIREMOLD CV4047C-1 1-Gang 4000 Series Device Plate, Ivory
Description
Accepts commercially available 1-gang flush plates (not furnished). NOTE: Certified to Canadian Safety Standards for sale in Canada. This product meets the material restrictions of RoHs.FEATURES AND BENEFITS:• Product Series: 4000• Component Type: Brackets & Plates• Material: Steel• Capacity: Multiple Channel
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Plate Fitting | Type | Multiple Channel |
Length | 4-3/4 in | Width | 5-1/8 in |
Material | Steel | Series | 4000 |
Number of Gangs | 1 | Color | Ivory |
Standards | RoHS Compliant | UPC | 786776041385 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |