Abbotsford
wrmcv4047wx

WIREMOLD CV4047WX Wiremold® 4047 2-Gang Cover One Duplex Receptacle Installed, Ivory

Price $35.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:CV4047WX
Documents Documents

Description

Wiremold® 4000® Series raceway is the work horse of surface raceway systems. 4000 series raceway can be divided for multi-service applications. It is ideal for applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the rigid steel construction and durable Ivory ScuffCoat™ finish of this raceway. 4000 series raceway is also ideal for municipalities that require either all steel construction or prohibit non-metallic cable management systems. Includes one Pass and Seymour 20 A duplex receptacle with 12 inch wire leads installed on bracket. Includes mini adapter that accepts two Ortronics TracJack inserts.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Duplex Receptacle Plate Number of Gangs 2
Color Ivory For Use With 4000 Series Raceway
Includes 12 in Wire Leads Standards cULus Listed in File Number E41751, RoHS Compliant
Application For Commercial, Institutional and Industrial Applications UPC 786776050936

Packages

1 - UNIT - 1 5 - UNIT - 5