WIREMOLD CV3043BE 3000 Series Duplex Receptacle Cover Fitting, Ivory
Description
Duplex receptacle cover. Installs commercially available 15A and 20A duplex receptacles or 106 style data frame into 3000 series raceway. G3007C device bracket included.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Receptacle Cover Fitting | Length | 4-1/2 in |
Material | Steel | Color | Ivory |
For Use With | 15 A and 20 A Duplex Receptacles or 106 Style Data Frame into 3000 Series Single Channel Surface Raceway | Includes | G3007C Device Bracket |
Standards | CSA Certified | UPC | 786776537857 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |