WIREMOLD ALA01 ALA3800 Couplings Fitting
Description
COUPLING; ALUMINUM; SATIN ANODIZED; SIZE 4 INCH L X 2 13/16 INCH W; APPROVAL CUL; USED ON ALA4800 SERIES TWO PIECE LARGE PROFILE ALUMINUM SURFACE RACEWAY; WM[R] BRAND
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Coupling | Material | Aluminum |
Finish | Satin Anodized | Type | Slide |
Dimensions | 2-13/16 in OD x 4 in L | For Use With | ALA3800 Series Raceway |
Standards | cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Raceway and Fittings Meets Article 386 of NEC, Multi-Outlet Assemblies Meets Article 380 of NEC | Application | Commercial, Office |
UPC | 786776536928 |
Packages
5 - UNIT - (5) | 25 - UNIT - 25 |