Abbotsford
wrmala4800b10

WIREMOLD 10 ft Dual Compartment Raceway Base

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:WIREMOLD
Manufacturer #:ALA4800B-10

Description

Dual compartment raceway base. 6063-T5 extruded aluminium, satin anodized finish. 0.078 inch wall thickness. Base has integral divider for separation of service. Packed 40 ft per carton.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Base Material Aluminum
Color Silver Type Dual Compartment
Finish Satin Anodized Dimensions 10 ft L x 2-3/4 in OD
For Use With ALA3800 Series Raceway Standards cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multi-outlet Assemblies: Meets Article 380 of NEC
Application For Commercial, Office use UPC 786776189667

Packages

40 - UNIT - (40)