WIREMOLD ALA4810B 6 inch x 2-3/4 inch ALA4800 Series Blank End Fitting
Description
Blank end fitting. For covering ends of raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank End Fitting | Material | PVC |
Type | Raceway | Dimensions | 2-3/4 in OD x 6 in L |
For Use With | ALA3800 Series Raceway | Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Article 380 of NEC |
Application | Commercial, Office | UPC | 786776523706 |
Packages
5 - UNIT - (5) | 15 - UNIT - 15 |