![wrmala4810b2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/290141931.jpg?preset=medium)
WIREMOLD ALA4810B2 6 in x 2-1/4 in ALA4800 Series Entrance End Fitting, Aluminum
Description
Entrance end fitting. For feeding raceway, has two concentric 1/2 and 3/4 inch trade size KOs.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Entrance End Fitting | Material | Aluminum |
Finish | Satin Anodized | Type | Raceway |
Dimensions | 6 in L x 2-1/4 in H | For Use With | ALA3800 Series Raceway |
Standards | Meets Article 386 of NEC | Application | Commercial, Office |
UPC | 786776523713 |
Packages
5 - UNIT - (5) | 15 - UNIT - 15 |