![wrmala4817](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/291553637.jpg?preset=medium)
WIREMOLD ALA4817 ALA4800 Series Internal Elbow Fitting, Aluminum
Description
Internal mitered elbow. Makes 90° internal turns in runs of ALA4800 series raceway. Includes four ALA01 couplings.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Connection Size | 2-3/4 in |
Material | Aluminum | Color | Clear |
Finish | Satin Anodized | Type | 90°, Internal |
Dimensions | 6 in L | For Use With | ALA3800 Series Raceway |
Standards | cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Raceway and Fittings Meets Article 386 of NEC, Multi-Outlet Assemblies Meets Article 380 of NEC | Application | Commercial, Office |
UPC | 786776523744 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |