Abbotsford
wrmalac5

WIREMOLD ALAC-5 ALA3800 Series Raceway Cover

Price $9.9300 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 5
Manufacturer:WIREMOLD
Manufacturer #:ALAC-5
Documents Documents

Description

Raceway cover. Satin anodized finish. Nominal wall thickness of 0.078 inch. ALAC-5 is compatible with ALA3800 and ALA4800 series raceways.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Cover Material Aluminum
Color Silver Type Raceway
Finish Satin Anodized Dimensions 40 ft L x 3 in W x 0.078 in T
For Use With ALA3800 Series Raceway Standards UL File E41751 Guide RJPR, Meets Article 386 of NEC
Application Commercial, Office UPC 786776189674

Packages

40 - UNIT - (40)