WIREMOLD ALA-DR ALA3800 Duplex Receptacle Cover Plate
Description
Duplex receptacle cover plate. Mounts standard duplex device to the cover.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover Plate | Type | Raceway |
Length | 12 in | Material | Aluminum |
Color | Silver | Width | 3 in |
Finish | Satin Anodized | For Use With | ALA3800 Series Raceway, Receptacle Duplex |
Standards | cULus Listed Raceway: File E4376 Guide RJBT, Fittings: File E41751 Guide RJPR, Raceway and Fittings: Meets Article 386 of NEC, Multioutlet Assemblies: Meets Article 380 of NEC | Application | For Commercial, Office |
UPC | 786776523799 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |