Abbotsford
wrmalag

WIREMOLD ALA-G ALA3800 Series GFCI/SURGE/Decorator Cover Plate

Price $24.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:ALA-G
Documents Documents

Description

GFCI/surge/decorator cover plate. Mounts commercially available GFCI or surge suppression receptacles.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Decorator Cover Plate Voltage Rating 600 V
Material Aluminum Type Raceway
Series ALA3800 Series Standards cULus Listed
Application Commercial and Office Applications UPC 786776523829

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok