WIREMOLD DS4006-BK DS4000 Seam Clip Fitting, Matte Black
Description
Seam clip. Multiple channel capacity. For covering seams where two sections of come together.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Seam Clip Fitting | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Series | DS4000 Series | Color | Black |
Standards | cULus Listed | Application | Commercial and Office Applications |
UPC | 786776081428 |
Packages
5 - UNIT - (5) | 20 - UNIT - 20 |