Abbotsford
wrmds4006dg

WIREMOLD DS4006-DG DS4000 Series Seam Clip Fitting, Designer Gray

Price $31.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:DS4006-DG

Description

Seam clip fitting. Covers seam where two sections of DS4000C come together.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Seam Clip Material Steel
Color/Finish Designer Gray Type Bend Radius
Dimensions 5-3/4 in L x 1 in W x 2.15 in H For Use With DS4000 Series Raceway
Standards cULus Listed File E4376 Guide, File E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-600 of CEC, RoHS Compliant Application Commercial, Office
UPC 786776081695

Packages

5 - UNIT - (5) 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok