WIREMOLD DS4000C-BK DS4000 Designer Raceway Cover, Matte Black
Description
.040" [1.0mm] Galvanized Steel. Packed Eight 5' [1.5m] Lengths Per Carton. Four 5' [1.5m] Cover Sections Required For Each 10' [3.05m] Section Of Base.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover | Material | Steel |
Color | Matte Black | Type | Raceway |
Dimensions | 2-7/8 in x 2-3/16 in x 5 ft | For Use With | DS4000 Series Raceway |
Standards | UL File E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office |
UPC | 786776081411 |
Packages
40 - UNIT - (40) |