WIREMOLD 5-1/2 inch x 2 inch x 10 ft DS4000 Series Designer Raceway Base Fitting
Description
Designer raceway base fitting. Each base section has mounting holes, two 9/32 inch diameter, located every 4 inch and pass through knockouts located every 8 inch along the entire length. Two DS4001 couplings included with each 10 ft section.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Base | Voltage Rating | 600 V |
Number of Channels | 2 | Material | Steel |
Type | Raceway | Series | DS4000 |
Color | Metallic Bronze | Dimensions | 10 ft L x 5-1/2 in W x 2 in H |
Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office |
UPC | 786776081183 |
Packages
40 - UNIT - (40) |